Motion
0821302057

AVENTICS
0821302057

Standard Air Regulator - ISO 5599-1 Outlet Thread
Mi Item #09585712
MFR #0821302057
Price$369.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302057

Standard Air Regulator - ISO 5599-1 Outlet Thread
Mi Item #09585712
MFR #0821302057

Mfr description
0821302057 PRESSURE REGULATOR ISO-1 0.5-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.13/each

Specifications

Dimensions

  • Weight
    2.54 lbs

Details

  • Body Material
    Zinc
  • Max Operating Temperature
    122 °F
  • Maximum Operating Pressure
    16 bar
  • Min Operating Temperature
    41 °F
  • Outlet Port Thread Type
    ISO 5599-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)