Motion
0821305044

AVENTICS
0821305044

0821305044 FLOW-CONTROL VALVE VCK-G1/8
Mi Item #09585777
MFR #0821305044
Price$73.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821305044

0821305044 FLOW-CONTROL VALVE VCK-G1/8
Mi Item #09585777
MFR #0821305044

Mfr description
0821305044 FLOW-CONTROL VALVE VCK-G1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.02/each

Specifications

Dimensions

  • Input Port Size
    1/8 in
  • Male Thread Size
    G 1/8
  • Output Port Size
    1/8 in

Details

  • Flow Rate
    10.948 cfm, 310 l/min
  • Input Port Gender
    Female
  • Material
    Aluminum
  • Number Of Ports
    2
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    0 to 60 °C, 32 to 140 °F
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    Threaded
  • Thread Standard
    BSPP
  • Type
    Flow Valve
  • Valve Type
    Flow Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)