Overview
Mfr description
0822010842 KHZ-DA-032-0015-M-NR
Specifications
- Port Size1/8 BSPP
- Manufacturer Product Page
- SeriesKHZ
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data