Motion
0822241066

AVENTICS
0822241066

0822241066 TRB-DA-040-1100-0-2-1-1-1-1-B
Mi Item #09586257
MFR #0822241066
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0822241066

0822241066 TRB-DA-040-1100-0-2-1-1-1-1-B
Mi Item #09586257
MFR #0822241066

Mfr description
0822241066 TRB-DA-040-1100-0-2-1-1-1-1-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cylinder Size
    40 mm

Details

  • Additional Details
    TRB-DA-040-1100-0-2-1-1-1-1-BAS
  • Product Type
    Tie Rod Air Cylinders
  • Series
    TRB
  • Standards Met
    ISO 15552
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)