Overview
Mfr description
0822306204 TRB-DA-125-0100-0-2-2-1-1-1-B
Specifications
- Port Size1/2 BSPP
- Manufacturer Product Page
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data