Overview
Mfr description
0822393607 KPZ-DA-032-0050-0071224110000
Specifications
- Port Size1/8 BSPP
- Manufacturer Product Page
- SeriesKPZ
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data