Motion
0822930205

AVENTICS
0822930205

180 ° Angle of Rotation
Mi Item #09586940
MFR #0822930205
Price$1,032.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0822930205

180 ° Angle of Rotation
Mi Item #09586940
MFR #0822930205

Mfr description
0822930205 COMPRESSED-AIR CYL TRR-DA-032
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,032.03/each

Specifications

Dimensions

  • Port 1 Size/Type
    G 1/8
  • Port 2 Size/Type
    G 1/8

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    180 °
  • Cushion Angle
    61 °
  • Cushion Type
    Pneumatic adjustable cushioning
  • Magnet
    Yes
  • Operating Temperature Range
    -4 °F to 176 °F
  • Torque Range
    5 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)