Motion
1320802000

AVENTICS
1320802000

1320802000
Mi Item #09586999
MFR #1320802000
Price$73.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1320802000

1320802000
Mi Item #09586999
MFR #1320802000

Mfr description
1320802000 ICM-DA-008-0025-0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.37/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Pull Force At 100 Psi
    24 N
  • Push Force At 100 Psi
    32 N
  • Rod - Thread Size
    M4
  • Rod Size / Thread
    M4

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Option
    Piston Without Magnet
  • Body Type
    Round Body
  • Clean Series
    Suitable For Use In Food Processing
  • Cushion Type
    Elastic Cushioning
  • Cylinder Style
    Round Body
  • Magnet
    Without Magnet
  • Maximum Applied Force
    32 N
  • Operating Pressure Range
    2 to 10 bar, 29.008 to 145.038 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    High Corrosion, Suitable For Use In Food Processing
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    M4
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    ICM
  • Special Applications
    High corrosion
  • Type
    Double-acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)