Motion
1321001000

AVENTICS
1321001000

1321001000
Mi Item #09587000
MFR #1321001000
Price$76.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1321001000

1321001000
Mi Item #09587000
MFR #1321001000

Mfr description
1321001000 ICM-DA-010-0012-0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.93/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Pull Force At 100 Psi
    42 N
  • Push Force At 100 Psi
    49 N
  • Rod - Thread Size
    M4
  • Rod Size / Thread
    M4 Male

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    No
  • Body Option
    Piston without magnet
  • Body Type
    Miniature
  • Clean Series
    Food Grade
  • Cushion Type
    elastic cushioning
  • Cylinder Style
    ISO 6432
  • Magnet
    Without Magnet
  • Maximum Applied Force
    49 N
  • Operating Pressure Range
    1.5 bar, 1 to 21.756 psi, 145 psi
  • Operating Temperature Range
    -20 to 70 °C, -4 to 158 °F
  • Options Included
    Elastic Cushioning, Piston Without Magnet
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    ICM
  • Special Applications
    High corrosion
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)