Specifications
Dimensions
- Bore Diameter0.6300 in
- Rod - Thread SizeM6
- Rod Size / ThreadM6
Details
- ActuationDouble Acting
- Adjuster OptionFixed Cushion
- Auto-SwitchYes
- Body OptionMagnetic Piston
- Body TypeMiniature
- Clean SeriesYes
- Cushion TypeFixed Cushion
- Cylinder StyleISO 6432
- MagnetWith Magnet
- Maximum Applied Force127 N
- Operating Pressure Range1 bar, 1 to 14.5 psi, 145 psi
- Operating Temperature Range-20 to 70 °C, -4 to 158 °F
- Options IncludedPiston With Magnet
- Piston ActionDouble-Acting
- Port GenderFemale
- Product TypeCompact Air Cylinders
- Rod Thread StandardMetric
- Rod TypeSingle Rod
- SeriesICM
- Special ApplicationsHigh corrosion
- TypeMiniature