Motion
1670225000

AVENTICS
1670225000

1670225000
MI ITEM #09587024
MFR #1670225000
Price$356.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1670225000

1670225000
MI ITEM #09587024
MFR #1670225000

Mfr description
1670225000 167-DA-025-0250-DM00SCWS0S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.78/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Rod - Thread Size
    M10x1.25

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Magnet
    Magnetic Piston
  • Operating Pressure Range
    2 bar, 1 to 29 psi, 145 psi
  • Operating Temperature Range
    -20 to 75 °C, -4 to 167 °F
  • Piston Action
    Double-Acting
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    167
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)