1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
1670850000
1670850000
MI ITEM #
09587035
MFR #
1670850000
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
AVENTICS 1670850000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
1670850000
1670850000
MI ITEM #
09587035
MFR #
1670850000
Mfr description
1670850000 167-DA-080-0500-DM00SCWS0S
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
80 mm
Details
Actuation
Double Acting
Body Option
Tie-Rod Construction
Body Type
Tie-Rod
Cylinder Style
Tie-Rod
Piston Action
Double-Acting
Product Type
Tie Rod Air Cylinders
Series
167
Type
Tie-Rod
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items