Motion
1671032000

AVENTICS
1671032000

1671032000
MI ITEM #09587038
MFR #1671032000
Price$965.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1671032000

1671032000
MI ITEM #09587038
MFR #1671032000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$965.48/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in
  • Rod - Thread Size
    M20x1.5
  • Rod Size / Thread
    M20x1.5

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Maximum Applied Force
    4680 N
  • Operating Pressure Range
    2 bar, 1 to 29.008 psi, 145.038 psi
  • Operating Temperature Range
    -20 to 75 °C, -4 to 167 °F
  • Options Included
    Adjustable Cushions, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Tie Rod Air Cylinders
  • Rod Thread Standard
    Metric
  • Rod Type
    Single
  • Series
    167
  • Type
    Tie-Rod

Overview

Mfr description
1671032000 167-DA-100-0320-DM00SCWS0S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought