1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
1820455058
16.50 mm Overall Height
Mi Item #
09587076
MFR #
1820455058
Price
$12.36
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Suction Cups
AVENTICS 1820455058
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
1820455058
16.50 mm Overall Height
Mi Item #
09587076
MFR #
1820455058
Mfr description
1820455058 FSG-8,0-NBR-M005-EX
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$12
.36
/each
Add to Cart
Specifications
Dimensions
Overall Height
16.50 mm
Pad Diameter
8 mm
Weight
0.0033 lb
Details
Operating Temperature Range
-10 to 70 °C
Pad Material
Aluminum
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items