Motion
1821036010

AVENTICS
1821036010

Pneumatic Cylinder Mounting Hardware - For use with Series CM1, 20 mm;25 mm Bore, Galvanized Steel Material
Mi Item #09587149
MFR #1821036010
Price$6.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1821036010

Pneumatic Cylinder Mounting Hardware - For use with Series CM1, 20 mm;25 mm Bore, Galvanized Steel Material
Mi Item #09587149
MFR #1821036010

Mfr description
1821036010 CM1-MF8-020/025-M2-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.09/each

Specifications

Dimensions

  • Bore Diameter
    20 mm, 25 mm
  • Cylinder Size
    20 mm;25 mm

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    Series CM1
  • Hardware Type
    Mounting Hardware
  • Material
    Galvanized Steel
  • Mounting Type
    Flange
  • Replacement Part Type
    Mounting Hardware
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)