Motion
1821038241

AVENTICS
1821038241

Pneumatic Cylinder Mounting Hardware - For use with Series CM1, 16 mm Bore, Steel, Chrome-Plated Material
Mi Item #09587152
MFR #1821038241
Price$32.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1821038241

Pneumatic Cylinder Mounting Hardware - For use with Series CM1, 16 mm Bore, Steel, Chrome-Plated Material
Mi Item #09587152
MFR #1821038241

Mfr description
1821038241 FLANGE MOUNTING CM1-MF1-016
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.53/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Cylinder Size
    16 mm

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    Series CM1
  • Hardware Type
    Flange mounting
  • Material
    Chrome-Plated, Steel
  • Mounting Type
    Flange
  • Replacement Part Type
    Flange Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)