Motion
1822122033

AVENTICS
1822122033

Pneumatic Cylinder Mounting Hardware - For use with AP6, 16 mm Bore, Steel, Chrome-Plated Material
Mi Item #09587165
MFR #1822122033
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1822122033

Pneumatic Cylinder Mounting Hardware - For use with AP6, 16 mm Bore, Steel, Chrome-Plated Material
Mi Item #09587165
MFR #1822122033

Mfr description
1822122033 CM2-PM6-M012-M2-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Cylinder Size
    16 mm

Details

  • For Use With
    AP6
  • Hardware Type
    Rod Clevis
  • Material
    Chrome-Plated, Steel
  • Mounting Type
    Rod End
  • Replacement Part Type
    Rod Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)