Motion
1822124001

AVENTICS
1822124001

Pneumatic Cylinder Mounting Hardware - For use with MNI, CCI, SSI, 6 mm Bore, Steel, Chrome-Plated Material
Mi Item #09587169
MFR #1822124001
Price$33.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1822124001

Pneumatic Cylinder Mounting Hardware - For use with MNI, CCI, SSI, 6 mm Bore, Steel, Chrome-Plated Material
Mi Item #09587169
MFR #1822124001

Mfr description
1822124001 CM2-AP6-M6-M2-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.77/each

Specifications

Dimensions

  • Bore Diameter
    6 mm
  • Cylinder Size
    6 mm

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    CCI, MNI, SSI
  • Hardware Type
    Rod End
  • Material
    Chrome-Plated, Steel
  • Mounting Type
    Rod End
  • Replacement Part Type
    Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)