Motion
1823373104

AVENTICS
1823373104

1823373104 NON-RETURN VALVE NR01-SKR-D04
Mi Item #09587196
MFR #1823373104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1823373104

1823373104 NON-RETURN VALVE NR01-SKR-D04
Mi Item #09587196
MFR #1823373104

Mfr description
1823373104 NON-RETURN VALVE NR01-SKR-D04
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Input Port Size
    4 mm
  • Male Thread Size
    G 1/8
  • Output Port Size
    1/8 in
  • Tube Outside Diameter
    0.1575 in, 4 mm
  • Tube Size
    4 mm

Details

  • Flow Rate
    8.829 cfm, 250 l/min
  • Input Port Gender
    Female
  • Material
    Brass
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Metering
    One Way
  • Minimum Operating Pressure
    0.2 bar, 2.901 psi
  • Number Of Ports
    2
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    -10 to 70 °C, 14 to 158 °F
  • Output Port Gender
    Male
  • Port Connection Type
    Push to Connect
  • Pump Mounting
    Thread-in
  • Seal Material
    Acrylonitrile Butadiene Rubber
  • Thread Standard
    BSPP
  • Type
    Poppet Valve
  • Valve Function
    Non-Return Valve
  • Valve Type
    Check
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)