Specifications
Dimensions
- Input Port Size6 mm
- Male Thread SizeG 1/8
- Output Port Size1/8 in
- Tube Outside Diameter0.2362 in, 6 mm
- Tube Size6 mm
Details
- Flow Rate18.717 cfm, 530 l/min
- Input Port GenderFemale
- MaterialBrass
- Maximum Operating Pressure10 bar, 145 psi
- MeteringOne Way
- Minimum Operating Pressure0.2 bar, 2.901 psi
- Number Of Ports2
- Operating MediumCompressed air
- Operating Temperature Range-10 to 70 °C, 14 to 158 °F
- Output Port GenderMale
- Port Connection TypePush to Connect
- Pump MountingThread-in
- Seal MaterialAcrylonitrile Butadiene Rubber
- Thread StandardBSPP
- TypePoppet Valve
- Valve Function2 Way 2 Position
- Valve TypePoppet Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)