Specifications
Dimensions
- Tube Size0.1570 in
Details
- Body MaterialBrass
- Connection TypeUncollected x plug-in with tube nut
- Description Keyword2x banjo union
- End 1 StyleUncollected
- End 2 Styleplug-in with tube nut
- Fitting MaterialBrass
- Manufacturer Catalog Number1823391061
- MaterialBrass
- Maximum Operating Pressure15 bar
- TypeFitting
- Working Pressure-0.95 bar to 15 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)