Motion
1823391907

AVENTICS
1823391907

1823391907 SC01-2/2-G1/4
Mi Item #09587285
MFR #1823391907
Price$24.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1823391907

1823391907 SC01-2/2-G1/4
Mi Item #09587285
MFR #1823391907

Mfr description
1823391907 SC01-2/2-G1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.95/each

Specifications

Dimensions

  • Male Thread Size
    R 1/4
  • Output Port Size
    1/4 in

Details

  • Actuation
    Manual
  • Input Port Gender
    Male
  • Material
    Brass
  • Maximum Operating Pressure
    16 bar, 232.06 psi
  • Metering
    Bidirectional
  • Number Of Ports
    2
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    -18 to 80 °C, -0 to 176 °F
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    External thread
  • Seal Material
    Polytetrafluorethylene
  • Thread Standard
    BSPP
  • Type
    Ball Valve
  • Valve Function
    2/2
  • Valve Type
    2 Way
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)