Specifications
Dimensions
- Input Port Size1/8 in
- Male Thread SizeG 1/8
- Output Port Size1/8 in
Details
- ActuationLever
- Input Port GenderFemale
- MaterialBrass
- Maximum Operating Pressure16 bar, 232.06 psi
- MeteringBidirectional
- Number Of Ports2
- Operating MediumCompressed air
- Operating Temperature Range-18 to 80 °C, -0 to 176 °F
- Output Port GenderFemale
- Piping TypeBody Ported
- Port Connection TypeInternal Thread
- Seal MaterialPolytetrafluorethylene
- Thread StandardBSPP
- TypeBall Valve
- Valve Function2/2
- Valve TypeBall Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)