Motion
1825805243

AVENTICS
1825805243

Pneumatic Cylinder Mounting Hardware - 125 mm Bore
Mi Item #09587374
MFR #1825805243
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1825805243

Pneumatic Cylinder Mounting Hardware - 125 mm Bore
Mi Item #09587374
MFR #1825805243

Mfr description
1825805243 SWIVEL MOUNTING CM1-MT4-125-T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Cylinder Size
    125 mm

Details

  • Cylinder Application Type
    Tie Rod Cylinder
  • Mounting Type
    Trunnion
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)