Motion
1825805281

AVENTICS
1825805281

Pneumatic Cylinder Mounting Hardware - For use with ISO 15552, 125 mm Bore, Nodular graphite iron Material
Mi Item #09587376
MFR #1825805281
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1825805281

Pneumatic Cylinder Mounting Hardware - For use with ISO 15552, 125 mm Bore, Nodular graphite iron Material
Mi Item #09587376
MFR #1825805281

Mfr description
1825805281 CM1-AB7-125-M1-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Cylinder Size
    125 mm

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    ISO 15552
  • Hardware Type
    Bearing
  • Material
    Nodular graphite iron
  • Mounting Type
    Bearing Block
  • Replacement Part Type
    Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)