Motion
1826409007

AVENTICS
1826409007

Pneumatic Cylinder Mounting Hardware - For use with ITS, Steel Material
Mi Item #09587383
MFR #1826409007
Price$588.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1826409007

Pneumatic Cylinder Mounting Hardware - For use with ITS, Steel Material
Mi Item #09587383
MFR #1826409007

Mfr description
1826409007 CM2-PM5-M036-M2-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$588.53/each

Specifications

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    ITS
  • Hardware Type
    Flexible spherical coupling
  • Material
    Steel
  • Replacement Part Type
    Flexible Spherical Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)