Motion
1827001487

AVENTICS
1827001487

Pneumatic Cylinder Mounting Hardware - 40 mm Bore
Mi Item #09587398
MFR #1827001487
Price$195.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001487

Pneumatic Cylinder Mounting Hardware - 40 mm Bore
Mi Item #09587398
MFR #1827001487

Mfr description
1827001487 CM1-MT8-040-M1-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.75/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Cylinder Size
    40 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)