Motion
1827001616

AVENTICS
1827001616

Pneumatic Cylinder Mounting Hardware - For use with ITS, TRB, 160 mm Bore, Nodular graphite iron Material
Mi Item #09587413
MFR #1827001616
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001616

Pneumatic Cylinder Mounting Hardware - For use with ITS, TRB, 160 mm Bore, Nodular graphite iron Material
Mi Item #09587413
MFR #1827001616

Mfr description
1827001616 CM1-MT5-160-M1-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Cylinder Size
    160 mm

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    ITS, TRB
  • Hardware Type
    Mounting Hardware
  • Material
    Nodular graphite iron
  • Mounting Type
    Trunnion
  • Replacement Part Type
    Mounting Hardware
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)