Motion
1827001619

AVENTICS
1827001619

Pneumatic Cylinder Mounting Hardware - For use with ISO 15552, 32 mm Bore, Aluminum Material
Mi Item #09587414
MFR #1827001619
Price$78.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001619

Pneumatic Cylinder Mounting Hardware - For use with ISO 15552, 32 mm Bore, Aluminum Material
Mi Item #09587414
MFR #1827001619

Mfr description
1827001619 CM1-MP6-032-FO-AL-ISO15552
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.82/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Cylinder Size
    32 mm

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    ISO 15552
  • Hardware Type
    Rear eye
  • Material
    Aluminum
  • Mounting Type
    With Ball Joint And Foot
  • Replacement Part Type
    Rear eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)