Motion
1827001630

AVENTICS
1827001630

Pneumatic Cylinder Mounting Hardware - For use with PRA, TRB, CCL-IC, -IS, CCI, SSI, KPZ, 167, RPC, Steel Material
Mi Item #09587417
MFR #1827001630
Price$92.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001630

Pneumatic Cylinder Mounting Hardware - For use with PRA, TRB, CCL-IC, -IS, CCI, SSI, KPZ, 167, RPC, Steel Material
Mi Item #09587417
MFR #1827001630

Mfr description
1827001630 CM2-PM7-M012-M2-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.20/each

Specifications

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    -IS, 167, CCI, CCL-IC, KPZ, PRA, RPC, SSI, TRB
  • Hardware Type
    Flexible Plate Coupling
  • Material
    Steel
  • Mounting Type
    -Ic, 167, Cci, Ccl-Is, Cvi, Its, Kpz, Rpc, Ssi, To Mount On Cylinder Pra, Trb, With Plate
  • Replacement Part Type
    Flexible Plate Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)