Motion
1827001784

AVENTICS
1827001784

Pneumatic Cylinder Mounting Hardware - For use with Series CM1, 32 mm Bore, Nodular graphite iron Material, Includes Ball Joint And Foot
Mi Item #09587419
MFR #1827001784
Price$62.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827001784

Pneumatic Cylinder Mounting Hardware - For use with Series CM1, 32 mm Bore, Nodular graphite iron Material, Includes Ball Joint And Foot
Mi Item #09587419
MFR #1827001784

Mfr description
1827001784 CM1-CS7-032-M1-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.11/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Cylinder Size
    32 mm

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    Series CM1
  • Hardware Type
    Bearing
  • Includes
    Ball Joint And Foot
  • Material
    Nodular graphite iron
  • Mounting Type
    Bearing Block
  • Replacement Part Type
    Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)