Motion
1827002290

AVENTICS
1827002290

Pneumatic Cylinder Mounting Hardware - For use with KPZ, 80 mm Bore, Steel, Chrome-Plated Material, Includes Screw
Mi Item #09587427
MFR #1827002290
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827002290

Pneumatic Cylinder Mounting Hardware - For use with KPZ, 80 mm Bore, Steel, Chrome-Plated Material, Includes Screw
Mi Item #09587427
MFR #1827002290

Mfr description
1827002290 MOUNTING FOOT CM1-MS1-080
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Cylinder Size
    80 mm

Details

  • For Use With
    KPZ
  • Hardware Type
    Mounting Hardware
  • Includes
    Screw
  • Material
    Chrome-Plated, Steel
  • Mounting Type
    Foot Mount
  • Number Of Pieces
    1
  • Replacement Part Type
    Mounting Hardware
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)