Specifications
Dimensions
- Bore Diameter100 mm
- Cylinder Size100 mm
Details
- Cylinder Application TypePneumatic Cylinder
- For Use WithKPZ
- Hardware TypeMounting Hardware
- IncludesScrew
- MaterialChrome-Plated, Steel
- Mounting TypeFoot Mount
- Number Of Pieces1
- Replacement Part TypeMounting Hardware
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)