Motion
1827004867

AVENTICS
1827004867

Pneumatic Cylinder Mounting Hardware - For use with ISO 15552, 160 mm Bore, Nodular graphite iron Material, Includes Steel, Chrome-Plated Screw
Mi Item #09587451
MFR #1827004867
Price$438.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827004867

Pneumatic Cylinder Mounting Hardware - For use with ISO 15552, 160 mm Bore, Nodular graphite iron Material, Includes Steel, Chrome-Plated Screw
Mi Item #09587451
MFR #1827004867

Mfr description
1827004867 CM1-MP4-160-M1-A-ISO15552
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$438.85/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Cylinder Size
    160 mm

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    ISO 15552
  • Hardware Type
    Rear eye
  • Includes
    Chrome-Plated Screw, Steel
  • Material
    Nodular graphite iron
  • Mounting Type
    Rear Eye
  • Replacement Part Type
    Rear eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)