Specifications
Dimensions
- Bore Diameter80 mm
Details
- Body MaterialAluminum
- Bracket 1Foot
- Cylinder StyleCNOMO
- Mounting TypeFoot
- Product TypeTie Rod Air Cylinders
- SeriesMS1
- TypeFoot Mount Bracket
Overview
Mfr description
1827005875 C12P-MS1-WIDE-080-AL-CNOMO