Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Body MaterialAluminum
- Bracket 1Foot
- Cylinder StyleCNOMO
- Mounting TypeFoot
- Product TypeTie Rod Air Cylinders
- SeriesMS1
- TypeFoot Mounting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)