Motion
1827005927

AVENTICS
1827005927

1827005927
MI ITEM #09587463
MFR #1827005927
Price$40.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827005927

1827005927
MI ITEM #09587463
MFR #1827005927

Mfr description
1827005927 C12P-MF1,2-032-ST-ZN-CNOMO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.95/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Body Material
    Chrome-Plated, Steel
  • Bracket 1
    Flange
  • Mounting Type
    Flange
  • Port Thread Standard
    CNOMO
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MF1, MF2
  • Type
    Flange Mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)