Motion
1827020253

AVENTICS
1827020253

Pneumatic Cylinder Mounting Hardware - For use with Series CM1, 125 mm Bore, Aluminum Material
Mi Item #09587519
MFR #1827020253
Price$473.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827020253

Pneumatic Cylinder Mounting Hardware - For use with Series CM1, 125 mm Bore, Aluminum Material
Mi Item #09587519
MFR #1827020253

Mfr description
1827020253 CM1-JP1-125-M7-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.56/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Cylinder Size
    125 mm

Details

  • Cylinder Application Type
    Multi-Position Cylinder
  • For Use With
    Series CM1
  • Hardware Type
    Intermediate Flange
  • Material
    Aluminum
  • Mounting Type
    Intermediate Flange
  • Replacement Part Type
    Intermediate Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)