Motion
1827020274

AVENTICS
1827020274

Pneumatic Cylinder Mounting Hardware - For use with KPZ, 100 mm Bore, Aluminum Material
Mi Item #09587525
MFR #1827020274
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1827020274

Pneumatic Cylinder Mounting Hardware - For use with KPZ, 100 mm Bore, Aluminum Material
Mi Item #09587525
MFR #1827020274

Mfr description
1827020274 CM1-JP2-100-KPZ-AL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Cylinder Size
    100 mm

Details

  • Cylinder Application Type
    Multi-Position Cylinder
  • For Use With
    KPZ
  • Hardware Type
    Intermediate Flange
  • Material
    Aluminum
  • Mounting Type
    Intermediate Flange
  • Replacement Part Type
    Intermediate Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)