Motion
1922161000

AVENTICS
1922161000

1922161000
MI ITEM #09587567
MFR #1922161000
Price$582.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1922161000

1922161000
MI ITEM #09587567
MFR #1922161000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$582.65/each

Specifications

Dimensions

  • Bore Diameter  
    218 mm

Details

  • Actuation
    Single Acting
  • Bracket 1
    3 Mounting Holes
  • Cylinder Style
    Bellow actuator with cover
  • Cylinder Suffix
    G034
  • Maximum Applied Force
    14800 N
  • Mounting Type
    3 Mounting Holes
  • Operating Temperature Range
    -40 to 70 °C, -40 to 158 °F
  • Piston Action
    Single-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Series
    BCP
  • Type
    Bellow

Overview

Mfr description
1922161000 BCP-DB-218-153-0NR-ST-G034

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought