Specifications
Dimensions
- Exhaust Port Size8 mm
- Outlet Size8 mm
Details
- Base TypeBase Plate
- Body MaterialPolyamide Fiber Glass Reinforced
- Fluid CompCompressed Air
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)