Motion
2798060630

AVENTICS
2798060630

Pneumatic Cylinder Mounting Hardware - For use with ISO 15552, 63 mm Bore, Aluminum Material, Includes Ball Joint And Foot
Mi Item #09587820
MFR #2798060630
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
2798060630

Pneumatic Cylinder Mounting Hardware - For use with ISO 15552, 63 mm Bore, Aluminum Material, Includes Ball Joint And Foot
Mi Item #09587820
MFR #2798060630

Mfr description
2798060630 CM1-MP6-063-AL-FO-AN-ISO15552
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Cylinder Size
    63 mm

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    ISO 15552
  • Hardware Type
    Rear eye
  • Includes
    Ball Joint And Foot
  • Material
    Aluminum
  • Mounting Type
    Rear Eye
  • Replacement Part Type
    Rear eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)