Motion
2798061000

AVENTICS
2798061000

Pneumatic Cylinder Mounting Hardware - For use with ISO 15552, 100 mm Bore, Aluminum Material
Mi Item #09587822
MFR #2798061000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
2798061000

Pneumatic Cylinder Mounting Hardware - For use with ISO 15552, 100 mm Bore, Aluminum Material
Mi Item #09587822
MFR #2798061000

Mfr description
2798061000 CM1-MP6-100-AL-FO-AN-ISO15552
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Cylinder Size
    100 mm

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    ISO 15552
  • Hardware Type
    Rear eye
  • Material
    Aluminum
  • Mounting Type
    Rear Eye
  • Replacement Part Type
    Rear eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)