Motion
2915051207

AVENTICS
2915051207

Pneumatic Cylinder Mounting Hardware - For use with CSL-RD, MNI, 20 mm;25 mm Bore, Steel, Chrome-Plated Material
Mi Item #09587824
MFR #2915051207
Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
2915051207

Pneumatic Cylinder Mounting Hardware - For use with CSL-RD, MNI, 20 mm;25 mm Bore, Steel, Chrome-Plated Material
Mi Item #09587824
MFR #2915051207

Mfr description
2915051207 CM1-MR3-020/025-M2-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.23/each

Specifications

Dimensions

  • Bore Diameter
    20 mm, 25 mm
  • Cylinder Size
    20 mm;25 mm

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    CSL-RD, MNI
  • Hardware Type
    Nut
  • Material
    Chrome-Plated, Steel
  • Mounting Type
    For Cylinder Mounting
  • Replacement Part Type
    Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)