Motion
3330520000

AVENTICS
3330520000

Pneumatic Cylinder Mounting Hardware - For use with CCL-IC, -IS, CCI, CSL-RD, ICM, ICS-D2, SSI, Stainless Steel Material, Includes Two Circlip
Mi Item #09587936
MFR #3330520000
Price$64.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
3330520000

Pneumatic Cylinder Mounting Hardware - For use with CCL-IC, -IS, CCI, CSL-RD, ICM, ICS-D2, SSI, Stainless Steel Material, Includes Two Circlip
Mi Item #09587936
MFR #3330520000

Mfr description
3330520000 CM2-AP2-M8-INOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.45/each

Specifications

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    -IS, CCI, CCL-IC, CSL-RD, ICM, ICS-D2, SSI
  • Hardware Type
    Rod Clevis
  • Includes
    Two Circlip
  • Material
    Stainless Steel
  • Mounting Type
    Rod End
  • Replacement Part Type
    Rod Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)