Motion
3520324500

AVENTICS
3520324500

3520324500 BALL VALVE 2/2-NW20-G034
Mi Item #09588004
MFR #3520324500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
3520324500

3520324500 BALL VALVE 2/2-NW20-G034
Mi Item #09588004
MFR #3520324500

Mfr description
3520324500 BALL VALVE 2/2-NW20-G034
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Input Port Size
    3/4 in
  • Male Thread Size
    G 3/4
  • Output Port Size
    3/4 in

Details

  • Actuation
    Lever
  • Input Port Gender
    Female
  • Material
    Brass
  • Maximum Operating Pressure
    40 bar, 580.15 psi
  • Metering
    Bidirectional
  • Minimum Operating Pressure
    -0.8 bar, -11.6 psi
  • Number Of Ports
    2
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    Internal Thread
  • Seal Material
    Polytetrafluorethylene
  • Thread Standard
    BSPP
  • Type
    Ball Valve
  • Valve Function
    2/2
  • Valve Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)