Motion
3661302000

AVENTICS
3661302000

Pneumatic Cylinder Mounting Hardware - For use with Series CM1, 25 mm;32 mm Bore, Steel, Chrome-Plated Material
Mi Item #09588070
MFR #3661302000
Price$30.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
3661302000

Pneumatic Cylinder Mounting Hardware - For use with Series CM1, 25 mm;32 mm Bore, Steel, Chrome-Plated Material
Mi Item #09588070
MFR #3661302000

Mfr description
3661302000 CM1-AA4-CN10-AISI 1045
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.81/each

Specifications

Dimensions

  • Bore Diameter
    25 mm, 32 mm
  • Cylinder Size
    25 mm;32 mm

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    Series CM1
  • Hardware Type
    Bolts
  • Material
    Chrome-Plated, Steel
  • Replacement Part Type
    Bolts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)