Specifications
Dimensions
- Bore Diameter40 mm, 50 mm
- Cylinder Size40 mm;50 mm
Details
- For Use WithSeries CM1
- Hardware TypeBolts
- MaterialChrome-Plated, Steel
- Replacement Part TypeBolts
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)