Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- ActuationDouble Acting
- Piston ActionDouble-Acting
- Product TypeRound Body Repairable Air Cylinders
- Series522
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)