Motion
5226600300

AVENTICS
5226600300

5226600300
Mi Item #09588298
MFR #5226600300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5226600300

5226600300
Mi Item #09588298
MFR #5226600300

Mfr description
5226600300 522-DA-010-0030-MAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Rod - Thread Size
    M4
  • Rod Size / Thread
    M4 Male

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Bearings
    Polymer Bushing
  • Body Option
    Magnetic Piston
  • Cushion Type
    elastic cushioning
  • Cylinder Style
    ISO 6432
  • Magnet
    Piston With Magnet
  • Maximum Applied Force
    49 N
  • Operating Pressure Range
    1 bar, 1 to 14.504 psi, 145.038 psi
  • Operating Temperature Range
    -25 to 80 °C, -13 to 176 °F
  • Options Included
    Elastic Cushioning, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Series
    MNI
  • Special Applications
    Industry standard
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)